Shop All Angular Contact Bearings
Ntn
Ball Bearing, 110mm Bore Dia.
Mfr # 7222BL1BG
Zoro # G2132464
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 110 mm
- Outside Dia. 200 mm
- Width 38 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7222BL1BG
- Zoro # G2132464
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 200 mm |
Width | 38 mm |
Bore Diameter | 110 mm |
Housing Fillet Radius | 1.1 mm |
Shaft Fillet Radius | 0.082 mm |
Outside Diameter | 200 mm |
Overall Width | 38 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7222, Bore Diameter 110 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B89/03 Banded Belt, 92 in Outside Length, 21/32 in Top Width, 3 Ribs (B89/03)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.95 inch OD (3B66SD)
- NATIONAL Small Bore Metric Seals, 65X85X13-R2LS32-S (65X85X13-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6872, Pressure Line, 10 micron, Outside-In (MF0060202)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm (3314)
- Ntn Ball Bearings