Shop All Angular Contact Bearings
Ntn
Ball Bearing, 105mm Bore Dia.
Mfr # 7321BL1BG
Zoro # G2132629
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 105 mm
- Outside Dia. 225 mm
- Width 49 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7321BL1BG
- Zoro # G2132629
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 225 mm |
Width | 49 mm |
Outside Diameter | 225 mm |
Housing Fillet Radius | 1.1 mm |
Bore Diameter | 105 mm |
Overall Width | 49 mm |
Shaft Fillet Radius | 0.118 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7321, Bore Diameter 105 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 225 mm, Overall Width 49 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 42 x 7 mm., Nitrile Rubber (254207TC)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/4 (29HY70)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207 BD TVH C3)
- Ntn Ball Bearings