Shop All Angular Contact Bearings
Ntn
Ball Bearing, 100mm Bore Dia.
Mfr # 7320BL1BG
Zoro # G2132638
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 215 mm
- Width 47 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7320BL1BG
- Zoro # G2132638
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 47 mm |
Housing Fillet Radius | 1.1 mm |
Bore Diameter | 100 mm |
Overall Width | 47 mm |
Shaft Fillet Radius | 0.118 mm |
Outside Diameter | 215 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7320, Bore Diameter 100 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- PREVOST Industrial Coupler, 1/2" MNPT (IRC 081253)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (SN1102)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- Ntn Angular Contact Bearings