Shop All Angular Contact Bearings
Ntn
Ball Bearing, 100mm Bore Dia.
Mfr # 7220BL1BG
Zoro # G2132489
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 180 mm
- Width 34 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7220BL1BG
- Zoro # G2132489
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 34 mm |
Outside Diameter | 180 mm |
Shaft Fillet Radius | 0.082 mm |
Bore Diameter | 100 mm |
Overall Width | 34 mm |
Housing Fillet Radius | 1.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7220, Bore Diameter 100 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- DAYTON Split-Phase Belt Drive Motor, 1/2, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K394)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN Double Row Angular Contact Bearing - 30 Mm Id X 62 Mm Od X 23.8 Mm W; Single Shielded (5206Z)
- Ntn Angular Contact Bearings