Shop All Angular Contact Bearings
Ntn
Angular Contact Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Open
Mfr # 7202B
Zoro # G209135357
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40º
- Cage Material Steel
- Type A
- Bearing Material Steel
- Dynamic Load Capacity (N) 1880 lbf8350 N8.35 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7202B
- Zoro # G209135357
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 40º |
Cage Material | Steel |
Type | A |
Bearing Material | Steel |
Dynamic Load Capacity (N) | 1880 lbf8350 N8.35 kN |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN BEARING 62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 20mm Bore, 47mm OD (6204LLUC3/EM)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. (DHRA50450)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NACHI 5200 Series Double Row Angular Contact, 5207 (5207)
- Ntn Angular Contact Bearings