Shop All Angular Contact Bearings
Ntn
Angular Contact Brg - 110 Mm Id X 200 Mm Od X 38 Mm W; Open
Mfr # 7222BL1G
Zoro # G309145027
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40º
- Cage Material Brass
- Type A
- Bearing Material Steel
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7222BL1G
- Zoro # G309145027
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 40º |
Cage Material | Brass |
Type | A |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 34500 lbf154000 N154.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 16DP, 20PA, 20Teeth, Steel (YB20)
- HHIP 1-1/2" OD -7/8" ID C Type Tool Holder Bushing (3900-2921)
- CONTINENTAL CONTITECH 13X930 AUTO V-BELT (13X930)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NTN NTN 7205, Angular Contact Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (7205)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- Ntn Ball Bearings