Shop All Angular Contact Bearings
Ntn
Angular Contact Brg - 110 Mm Id X 200 Mm Od X 38 Mm W; Open
Mfr # 7222BL 1G
Zoro # G009113715
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40º
- Cage Material Brass
- Type A
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7222BL 1G
- Zoro # G009113715
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 40º |
Cage Material | Brass |
Type | A |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Dynamic Load Capacity (N) | 34500 lbf154000 N154.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- GATES PowerGrip HTD Belts, 450-5M-09 (450-5M-09)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- RHP Super Precision.- 7000 Series Angular Contact Bearing Duplex (B7007X3TADUL ED7 PR)
- Ntn Angular Contact Bearings