Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 55mm, OD 90mm, PK2
Mfr # 7011CVDUJ74
Zoro # G3981065
product price: $854.99
/pk 2, $427.50/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 55 mm
- Outside Dia. 90 mm
- Width 36 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7011CVDUJ74
- Zoro # G3981065
- Country of Origin France
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 90 mm |
Width | 36 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 1.1 mm |
Outside Diameter | 90 mm |
Overall Width | 18 mm |
Bore Diameter | 55 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7011, Bore Diameter 55 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 12,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- CHICAGO PNEUMATIC Socket Ret Ring (CA092093)
- CENTURY MODEL-CFHP-56FR (SV2104HL)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- FAG BEARINGS FAG 3204 TNH C3, Angular Ball Bear Double Row 120 Mm (3204 TNH C3)
- Ntn Angular Contact Bearings