Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 50mm, OD 90mm, PK2
Mfr # 7210CG1DUJ74
Zoro # G3954492
product price: $706.99
/pk 2, $353.50/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 40 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7210CG1DUJ74
- Zoro # G3954492
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 40 mm |
Outside Diameter | 90 mm |
Bore Diameter | 50 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 20 mm |
Shaft Fillet Radius | 1.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7210, Bore Diameter 50 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 12,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 11A (KDRAA4H2)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- EATON AEROQUIP Fitting, BSPP, Straight, G 5/8 (5/8 In-14) (1A10BF10)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- Ntn Ball Bearings