Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 50mm, OD 72mm, PK2
Mfr # 71910CVDUJ74
Zoro # G4037896
product price: $805.99
/pk 2, $403.00/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 50 mm
- Outside Dia. 72 mm
- Width 24 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 71910CVDUJ74
- Zoro # G4037896
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 24 mm |
Outside Diameter | 72 mm |
Bore Diameter | 50 mm |
Housing Fillet Radius | 0.3 mm |
Overall Width | 12 mm |
Shaft Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 71910, Bore Diameter 50 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 14,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 1/8 In, Polyurethane (1032004)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- MONARCH Reservoir Breather (500205903171)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- Ntn Angular Contact Bearings