Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 45mm, OD 75mm, PK2
Mfr # MLE7009CVDUJ74S
Zoro # G4052404
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 17 Degrees
- Bore Dia. 45 mm
- Outside Dia. 75 mm
- Width 32 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # MLE7009CVDUJ74S
- Zoro # G4052404
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 75 mm |
Width | 32 mm |
Housing Fillet Radius | 0.3 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 16 mm |
Bore Diameter | 45 mm |
Outside Diameter | 75 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7009, Bore Diameter 45 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Matched Bearing Type Duplex, Maximum Speed 22,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 75 mm, Overall Width 16 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16F)
- GATES Polyflex Belts, 11M850 (11M850)
- DODGE Qd Sheaves/Bushings, SF X 1-15/16-KW BUSHING (SF X 1-15/16-KW BUSHING)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6020Z C3)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- Ntn Angular Contact Bearings