Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 45mm, OD 75mm, PK2
Mfr # ML7009CVDUJ74S
Zoro # G4154184
product price: $1,182.99
/pk 2, $591.50/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 17 Degrees
- Bore Dia. 45 mm
- Outside Dia. 75 mm
- Width 32 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ML7009CVDUJ74S
- Zoro # G4154184
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 75 mm |
Width | 32 mm |
Housing Fillet Radius | 0.3 mm |
Bore Diameter | 45 mm |
Overall Width | 16 mm |
Outside Diameter | 75 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7009, Bore Diameter 45 mm, Cage Material Phenolic, Closure Open, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 22,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 75 mm, Overall Width 16 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- MILLER STEPHENSON Dry Lubricant, 1 Qt., Glass (MS-143XD)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC32-10-A)
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207 BD TVH C3)
- Ntn Ball Bearings