Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 40mm, OD 80mm, PK2
Mfr # 7208CG1DUJ74
Zoro # G4099453
product price: $617.99
/pk 2, $309.00/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 36 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7208CG1DUJ74
- Zoro # G4099453
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 36 mm |
Outside Diameter | 80 mm |
Bore Diameter | 40 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 18 mm |
Shaft Fillet Radius | 1.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 15,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Regulator, 2" FNPT, Flow Left to Right (49124381)
- BVA HYDRAULICS PREMIUM SHEAR STABLE MULTI-VISCOSITY ANTIWEAR HYDRAULIC, 1 GALFLUID (FJZ01)
- FESTO Push-In Bulkhead Connector QSMS-6 (QSMS-6)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- WJB BEARING Ball Angular Contact Double Row, Wb511032 (WB511032)
- Ntn Angular Contact Bearings