Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 40mm, OD 68mm, PK2
Mfr # MLE7008CVDUJ74S
Zoro # G4061285
product price: $979.99
/pk 2, $490.00/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 17 Degrees
- Bore Dia. 40 mm
- Outside Dia. 68 mm
- Width 30 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # MLE7008CVDUJ74S
- Zoro # G4061285
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 30 mm |
Outside Diameter | 68 mm |
Housing Fillet Radius | 0.3 mm |
Overall Width | 15 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7008, Bore Diameter 40 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Matched Bearing Type Duplex, Maximum Speed 23,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 68 mm, Overall Width 15 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune Up Kit (TA-EP51-TK1)
- 3M Silicone Lubricant, 3M, Net Wt 13.25 (SILICONE LUBRICANT)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame (5K46KN4085)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 32mm OD, 13mm Width (3002 2RS PRX)
- Ntn Angular Contact Bearings