Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 35mm, OD 72mm, PK2
Mfr # 7207CG1DUJ74
Zoro # G4138504
product price: $699.99
/pk 2, $350.00/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 34 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7207CG1DUJ74
- Zoro # G4138504
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 34 mm |
Housing Fillet Radius | 0.3 mm |
Overall Width | 17 mm |
Shaft Fillet Radius | 1.1 mm |
Bore Diameter | 35 mm |
Outside Diameter | 72 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7207, Bore Diameter 35 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 16,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 420EM Metric Square Combo 16 In. (EA106729)
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- SMC Exhaust Port Flow Control, M5 x 0.8 (ASN2-M5)
- CAMOZZI Filter Element, 5 Um #Hdpe, (C104-F21/3)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- Ntn Angular Contact Bearings