Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 35mm, OD 55mm, PK2
Mfr # 71907CVDUJ74
Zoro # G3971755
product price: $588.99
/pk 2, $294.50/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 35 mm
- Outside Dia. 55 mm
- Width 20 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 71907CVDUJ74
- Zoro # G3971755
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 55 mm |
Width | 20 mm |
Housing Fillet Radius | 0.3 mm |
Shaft Fillet Radius | 0.6 mm |
Overall Width | 10 mm |
Outside Diameter | 55 mm |
Bore Diameter | 35 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 71907, Bore Diameter 35 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 19,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 55 mm, Overall Width 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- WILKERSON Flex Drain and Bowl (FRP-95-832)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- FESTO Plastic Tubing PUN-H-14X2-BL (PUN-H-14X2-BL)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- Ntn Angular Contact Bearings