Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 30mm, OD 55mm, PK2
Mfr # MLE7006CVDUJ74S
Zoro # G3969865
product price: $937.99
/pk 2, $469.00/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 17 Degrees
- Bore Dia. 30 mm
- Outside Dia. 55 mm
- Width 26 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # MLE7006CVDUJ74S
- Zoro # G3969865
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 26 mm |
Overall Width | 13 mm |
Bore Diameter | 30 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 55 mm |
Housing Fillet Radius | 0.3 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7006, Bore Diameter 30 mm, Cage Material Phenolic, Closure Double Sealed, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Matched Bearing Type Duplex, Maximum Speed 30,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 55 mm, Overall Width 13 mm, Ring Material Alloy Steel, Seal Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- TOMPKINS Hydraulic Fitting-Steel10MJ BULKHEAD UNION RUN TEE (2704-10-10-10)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- FAFNIR Double Row Angular Contact Ball Bearing, #5219 (5219)
- Ntn Angular Contact Bearings