Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 30mm, OD 55mm, PK2
Mfr # ML7006CVDUJ74S
Zoro # G4048046
product price: $890.99
/pk 2, $445.50/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 17 Degrees
- Bore Dia. 30 mm
- Outside Dia. 55 mm
- Width 26 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ML7006CVDUJ74S
- Zoro # G4048046
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 26 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 13 mm |
Housing Fillet Radius | 0.3 mm |
Bore Diameter | 30 mm |
Outside Diameter | 55 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7006, Bore Diameter 30 mm, Cage Material Phenolic, Closure Open, Contact Angle 17 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 30,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 55 mm, Overall Width 13 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFU-1M)
- MARATHON General Purpose Motor 2 HP, 3 phase, 1800 RPM, 230/460 V, 145TC Rolled Steel Frame, TEFC (GT1207)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- Ntn Ball Bearings