Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 30mm, OD 55mm, PK2
Mfr # 7006CVDUJ74
Zoro # G4136361
product price: $469.99
/pk 2, $235.00/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 30 mm
- Outside Dia. 55 mm
- Width 26 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7006CVDUJ74
- Zoro # G4136361
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 26 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 55 mm |
Overall Width | 13 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7006, Bore Diameter 30 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 20,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 55 mm, Overall Width 13 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 1/2" Top Width, 1 Ribs (AX54)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- ENERPAC A20, 5 ton RC Cylinder Attachment, Collar Toe (A20)
- INGERSOLL-RAND 1/2 in. Socket Retainer Kit, 10PK (IR2125QTI-K425-10)
- NTN NTN 7205, Angular Contact Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (7205)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- Ntn Ball Bearings