Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 25mm, OD 42mm, PK2
Mfr # 71905CVDUJ74
Zoro # G4131924
product price: $543.99
/pk 2, $272.00/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 25 mm
- Outside Dia. 42 mm
- Width 18 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 71905CVDUJ74
- Zoro # G4131924
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 18 mm |
Overall Width | 9 mm |
Outside Diameter | 42 mm |
Housing Fillet Radius | 0.1 mm |
Shaft Fillet Radius | 0.3 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 71905, Bore Diameter 25 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 26,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 42 mm, Overall Width 9 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- SOLBERG Polyurethane Pre-Filter 334/335 (PF334)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- Ntn Angular Contact Bearings