Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 20mm, OD 47mm, PK2
Mfr # 7204CG1DUJ74
Zoro # G4223222
product price: $494.99
/pk 2, $247.50/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 28 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7204CG1DUJ74
- Zoro # G4223222
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 28 mm |
Overall Width | 14 mm |
Outside Diameter | 47 mm |
Bore Diameter | 20 mm |
Housing Fillet Radius | 0.3 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7204, Bore Diameter 20 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 25,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- BOSTIK Bostik Never Seez High Temperature Stainless 16 oz. Brush Top Can (NSSBT-16)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- Ntn Angular Contact Bearings