Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 20mm, OD 42mm, PK2
Mfr # CH7004CVDUJ74
Zoro # G4225672
product price: $620.99
/pk 2, $310.50/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 20 mm
- Outside Dia. 42 mm
- Width 24 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # CH7004CVDUJ74
- Zoro # G4225672
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 24 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 20 mm |
Outside Diameter | 42 mm |
Overall Width | 12 mm |
Housing Fillet Radius | 0.3 mm |
Description
Angular Contact Ball Bearing, Ball Material Ceramic, Bearing Industry Number 7004, Bore Diameter 20 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 37,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 42 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201FG-N03-11S)
- BAILEY Disc Harrow Square Bore Cylindrical Bearing 1-1/8 Square Id, 3.149 Od (157110)
- GATES Polyflex Belts, 3M710 (3M710)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- Ntn Angular Contact Bearings