Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 17mm, OD 40mm, PK2
Mfr # 7203CG1DUJ74
Zoro # G4116226
product price: $358.99
/pk 2, $179.50/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 17 mm
- Outside Dia. 40 mm
- Width 24 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7203CG1DUJ74
- Zoro # G4116226
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 24 mm |
Outside Diameter | 40 mm |
Housing Fillet Radius | 0.3 mm |
Overall Width | 12 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 17 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7203, Bore Diameter 17 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 30,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 40 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe 90 Degree (C5405X8X8)
- BESTORQ H Timing Belts (630H200)
- D&D Belt, VS, 1 x 34.1in OC (1622V336)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- Ntn Ball Bearings