Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 17mm, OD 35mm, PK2
Mfr # 7003CVDUJ74
Zoro # G3977714
product price: $436.99
/pk 2, $218.50/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 17 mm
- Outside Dia. 35 mm
- Width 20 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7003CVDUJ74
- Zoro # G3977714
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 20 mm |
Shaft Fillet Radius | 0.3 mm |
Outside Diameter | 35 mm |
Bore Diameter | 17 mm |
Housing Fillet Radius | 0.1 mm |
Overall Width | 10 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7003, Bore Diameter 17 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 33,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 35 mm, Overall Width 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- TITAN PRO ROUND START CAPACITOR 233-280 MFD (TTMJ233)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN NTN 7205, Angular Contact Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (7205)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- Ntn Angular Contact Bearings