Shop All Angular Contact Bearings
Ntn
Angular Contact Bearing, 15mm, OD 32mm, PK2
Mfr # CH7002CVDUJ74[R1DE]
Zoro # G4085033
product price: $524.99
/pk 2, $262.50/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degrees
- Bore Dia. 15 mm
- Outside Dia. 32 mm
- Width 18 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # CH7002CVDUJ74[R1DE]
- Zoro # G4085033
- Country of Origin Germany
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 18 mm |
Outside Diameter | 32 mm |
Bore Diameter | 15 mm |
Overall Width | 18 mm |
Description
Angular Contact Ball Bearing, Ball Material Ceramic, Bearing Industry Number 7002, Bore Diameter 15 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 37,400 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 32 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs (2L415)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- ACME MIAMI Mounting Bracket, Frame 56, 6-1/2 In Dia (138)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NACHI 7300 Angular Contact Ball Bearing (7305BMU C3)
- Ntn Angular Contact Bearings