Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 95mm Bore, 200 OD
Mfr # 7319BG
Zoro # G6994251
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 7319BG
- Zoro # G6994251
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 200 mm |
Width | 45 mm |
Shaft Fillet Radius | 0.118 mm |
Overall Width | 45 mm |
Bore Diameter | 95 mm |
Outside Diameter | 200 mm |
Housing Fillet Radius | 1.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1000)
- FESTO Plastic Tubing PUN-H-12X2-BL (PUN-H-12X2-BL)
- EATON Remote Keypad Kit, 4.0in.Dx4.0in.H (DXG-KEY-RMTKIT)
- BESTORQ L Timing Belts (270L100)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- BOWER Double Row Angular Contact Bearing - 30 Mm Id X 62 Mm Od X 23.8 Mm W; Double Shielded (5206WSS)
- Ntn Ball Bearings