Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 90mm Bore, 225 OD
Mfr # 7418BG
Zoro # G6482646
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 90 mm
- Outside Dia. 225 mm
- Width 54 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7418BG
- Zoro # G6482646
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 225 mm |
Width | 54 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 0.118 mm |
Overall Width | 54 mm |
Outside Diameter | 225 mm |
Bore Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7418, Bore Diameter 90 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 225 mm, Overall Width 54 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- NATIONAL Small Bore Metric Seals, 25X40X7-RLS35-S (25X40X7-RLS35-S)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN NTN 7205, Angular Contact Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (7205)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NACHI 7200 Series Angular Contact Precision Brg, 7201B (7201B)
- Ntn Angular Contact Bearings