Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 90mm Bore, 190 OD
Mfr # 7318BG
Zoro # G6670115
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 90 mm
- Outside Dia. 190 mm
- Width 43 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7318BG
- Zoro # G6670115
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 mm |
Width | 43 mm |
Shaft Fillet Radius | 0.118 mm |
Overall Width | 43 mm |
Outside Diameter | 190 mm |
Housing Fillet Radius | 1.1 mm |
Bore Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7318, Bore Diameter 90 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,400 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 6" Stroke (WWCL2006-S)
- SKF SKF-2309, Self Aligning Ball Brgs, 2309 (2309)
- D&D 163" Outside Length, 1 1/4" Top Width, 1 Ribs (D158)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- Ntn Angular Contact Bearings