Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 85mm Bore, 210 OD
Mfr # 7417BG
Zoro # G6637671
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 210 mm
- Width 52 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7417BG
- Zoro # G6637671
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 210 mm |
Width | 52 mm |
Shaft Fillet Radius | 0.118 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 210 mm |
Overall Width | 52 mm |
Bore Diameter | 85 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7417, Bore Diameter 85 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 210 mm, Overall Width 52 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Scotseals, #46305 (46305)
- DODGE D-Flex Type HS Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, Hytrel (022235)
- CHICAGO PNEUMATIC O-Ring, A050268 (A050268)
- NSK Thrust Ball Bearing, #51105 (51105)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- Ntn Ball Bearings