Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 80mm Bore, 200 OD
Mfr # 7416BG
Zoro # G6991013
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 80 mm
- Outside Dia. 200 mm
- Width 48 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7416BG
- Zoro # G6991013
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 200 mm |
Width | 48 mm |
Outside Diameter | 200 mm |
Housing Fillet Radius | 1.1 mm |
Overall Width | 48 mm |
Bore Diameter | 80 mm |
Shaft Fillet Radius | 0.098 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7416, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 48 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 412920 (412920)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5K411)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- Ntn Angular Contact Bearings