Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 80mm Bore, 170 OD
Mfr # 7316BG
Zoro # G0426124
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 39 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7316BG
- Zoro # G0426124
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Overall Width | 39 mm |
Bore Diameter | 80 mm |
Housing Fillet Radius | 1.1 mm |
Shaft Fillet Radius | 0.082 mm |
Outside Diameter | 170 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7316, Bore Diameter 80 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-108 (F4B-SCM-108)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- FESTO Standards-Based Cylinder DNC-50-300-PPV-A (DNC-50-300-PPV-A)
- FLEXZILLA Flexzilla 1795673 300 PSI 25 ft. Air Hose Hybrid Polymer; Green (1795673)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- Ntn Ball Bearings