Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 70mm Bore, 180 OD
Mfr # 7414BG
Zoro # G7140996
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 180 mm
- Width 42 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7414BG
- Zoro # G7140996
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 180 mm |
Width | 42 mm |
Bore Diameter | 70 mm |
Housing Fillet Radius | 1.1 mm |
Outside Diameter | 180 mm |
Overall Width | 42 mm |
Shaft Fillet Radius | 0.098 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7414, Bore Diameter 70 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 42 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-75-31)
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708170)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- SKF Angular Contact Ball Bearings (7226BCBM)
- Ntn Angular Contact Bearings