Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 70mm Bore, 150 OD
Mfr # 7314BG
Zoro # G7221767
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7314BG
- Zoro # G7221767
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Overall Width | 35 mm |
Housing Fillet Radius | 1.1 mm |
Outside Diameter | 150 mm |
Shaft Fillet Radius | 0.082 mm |
Bore Diameter | 70 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7314, Bore Diameter 70 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,400 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- CHAMPION PNEUMATIC Set, Compressor Pump Gasket (Z10957)
- DYNABRADE Tension Arm (15306)
- CLESCO F2DC-BL-050 Ball Bearing, Die-Cast Housing, Rigid (2-Bolt) (F2DC-BL-050)
- NTN NTN 7207, Angular Contact Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (7207)
- NTN Double Row Angular Contact Brg - 12 Mm Id X 32 Mm Od X 15.9 Mm W; Open (3201)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- Ntn Angular Contact Bearings