Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 70mm Bore, 125 OD
Mfr # 7214BG
Zoro # G0633622
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 125 mm
- Width 24 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7214BG
- Zoro # G0633622
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 24 mm |
Outside Diameter | 125 mm |
Shaft Fillet Radius | 0.059 mm |
Bore Diameter | 70 mm |
Overall Width | 24 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7214, Bore Diameter 70 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, K24 (K24)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EXEF060806)
- POWERFLITE BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56-2)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- Ntn Angular Contact Bearings