Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 65mm Bore, 120 OD
Mfr # 7213BG
Zoro # G2052032
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 23 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7213BG
- Zoro # G2052032
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Diameter | 120 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 0.059 mm |
Bore Diameter | 65 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7213, Bore Diameter 65 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- SKF SKF-51114, Single Row Ball Brgs, 51114 (51114)
- TRITAN Roller Chain, Single Strand, Offset Link (50-1R OSL)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTTN16631)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- Ntn Ball Bearings