Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 60mm Bore, 150 OD
Mfr # 7412BG
Zoro # G7067015
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7412BG
- Zoro # G7067015
- UPC # 454735945448
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Overall Width | 35 mm |
Housing Fillet Radius | 1.1 mm |
Bore Diameter | 60 mm |
Outside Diameter | 150 mm |
Shaft Fillet Radius | 0.082 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7412, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- MARATHON Motor 229MP1066,143TCZ, BLW MTR, 2HP, 1800 (A681A)
- D&D 19 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A17.5/4L195)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- Ntn Ball Bearings