Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 55mm Bore, 120 OD
Mfr # 7311BG
Zoro # G3352535
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 55 mm
- Outside Dia. 120 mm
- Width 29 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7311BG
- Zoro # G3352535
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outside Diameter | 120 mm |
Shaft Fillet Radius | 0.078 mm |
Overall Width | 29 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 55 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7311, Bore Diameter 55 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Profile Mounting MUC-18 (MUC-18)
- TOMPKINS Hydraulic Fitting-Steel14MJ-10MOR (6400-14-10)
- STEELMAN 3/8" Male to 1/4" Male NPT Brass Reducer Fitting for Pneumatic Hoses (75075-IND)
- NTN Double Row Angular Contact Brg - 40 Mm Id X 90 Mm Od X 36.5 Mm W; Open (5308)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NACHI 7200 Series Angular Contact Precision Brg (7209B BNLS)
- Ntn Ball Bearings