Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 50mm Bore, 110 OD
Mfr # 7310BG
Zoro # G1236121
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 27 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7310BG
- Zoro # G1236121
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 50 mm |
Overall Width | 27 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 0.078 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7310, Bore Diameter 50 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK57-H (2BK57-H)
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NACHI 5200 Series Double Row Angular Contact, 5207 (5207)
- Ntn Ball Bearings