Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 40mm Bore, 90mm OD
Mfr # 7308BG
Zoro # G2924144
original price:
$143.15
16% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 23 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7308BG
- Zoro # G2924144
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Bore Diameter | 40 mm |
Shaft Fillet Radius | 0.059 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 23 mm |
Outside Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,400 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050M90A, Suction, 125 micron (ZX-CSG050M90A)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 6ZC22, 2NJP3 (PRG540-44)
- SEALMASTER Pillow Block Bearing, Ball, 5/8" Bore (NP-10)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NACHI 7200 Series Angular Contact Precision Brg, 7206B (7206B)
- Ntn Angular Contact Bearings