Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 30mm Bore, 72mm OD
Mfr # 7306BG
Zoro # G1603856
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 72 mm
- Width 19 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 7306BG
- Zoro # G1603856
- UPC # 454735944922
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 0.043 mm |
Outside Diameter | 72 mm |
Overall Width | 19 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7306, Bore Diameter 30 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR ADJ (6403-NWO-06-06)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- FAG BEARINGS FAG 3204 TNH C3, Angular Ball Bear Double Row 120 Mm (3204 TNH C3)
- Ntn Angular Contact Bearings