Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 30mm Bore, 62mm OD
Mfr # 7206BG
Zoro # G1595115
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 16 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7206BG
- Zoro # G1595115
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Shaft Fillet Radius | 0.039 mm |
Overall Width | 16 mm |
Outside Diameter | 62 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7206, Bore Diameter 30 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Black (100501)
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E661)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- Ntn Angular Contact Bearings