Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 180mm Bore, 320 OD
Mfr # 7236BG
Zoro # G6658084
product price: $4,531.99
/ea
Free Shipping & Returns
$4,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 180 mm
- Outside Dia. 320 mm
- Width 52 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7236BG
- Zoro # G6658084
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 320 mm |
Width | 52 mm |
Bore Diameter | 180 mm |
Overall Width | 52 mm |
Outside Diameter | 320 mm |
Shaft Fillet Radius | 0.157 mm |
Housing Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7236, Bore Diameter 180 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 1,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 320 mm, Overall Width 52 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-6-6)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 7207, Angular Contact Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (7207)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 ZZNR/C3)
- Ntn Angular Contact Bearings