Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 17mm Bore, 47mm OD
Mfr # 7303BG
Zoro # G1073116
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 17 mm
- Outside Dia. 47 mm
- Width 14 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 7303BG
- Zoro # G1073116
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 17 mm |
Overall Width | 14 mm |
Outside Diameter | 47 mm |
Shaft Fillet Radius | 0.039 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7303, Bore Diameter 17 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,350 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM5488BF)
- PIX Belt, SPZ, 10 x 587mm LP (SPZ587)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116670-50)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NACHI 7200 Series Angular Contact Precision Brg (7203CMYP4)
- Ntn Ball Bearings