Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 170mm Bore, 360 OD
Mfr # 7334BG
Zoro # G6604726
product price: $3,106.99
/ea
Free Shipping & Returns
$3,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 170 mm
- Outside Dia. 360 mm
- Width 72 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7334BG
- Zoro # G6604726
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 170 mm |
Outside Dia. | 360 mm |
Width | 72 mm |
Bore Diameter | 170 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 0.157 mm |
Outside Diameter | 360 mm |
Overall Width | 72 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7334, Bore Diameter 170 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 1,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 360 mm, Overall Width 72 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.40" OD (1004C)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BRE)
- FESTO Compact Cylinder AEVU-12-5-A-P-A (AEVU-12-5-A-P-A)
- DELTROL Deltrol Directional Control Catridge Valve 16 Gpm, 3000 PSI, 120 Vdc (452102)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- SKF Angular Contact Ball Bearings (7234)
- Ntn Angular Contact Bearings