Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 170mm Bore, 310 OD
Mfr # 7234BG
Zoro # G6402602
product price: $2,692.99
/ea
Free Shipping & Returns
$2,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 170 mm
- Outside Dia. 310 mm
- Width 52 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7234BG
- Zoro # G6402602
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 170 mm |
Outside Dia. | 310 mm |
Width | 52 mm |
Overall Width | 52 mm |
Shaft Fillet Radius | 0.157 mm |
Bore Diameter | 170 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 310 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7234, Bore Diameter 170 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 1,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 310 mm, Overall Width 52 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Element Kit (EK55)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- SPEEDAIRE Valve (TTR4420431G)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NACHI 5200 Series Double Row Angular Contact, 5208ZZ (5208ZZ)
- Ntn Angular Contact Bearings