Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 160mm Bore, 340 OD
Mfr # 7332BG
Zoro # G6744175
product price: $2,972.99
/ea
Free Shipping & Returns
$2,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 160 mm
- Outside Dia. 340 mm
- Width 68 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7332BG
- Zoro # G6744175
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 160 mm |
Outside Dia. | 340 mm |
Width | 68 mm |
Shaft Fillet Radius | 0.157 mm |
Bore Diameter | 160 mm |
Outside Diameter | 340 mm |
Overall Width | 68 mm |
Housing Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7332, Bore Diameter 160 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 1,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 340 mm, Overall Width 68 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- ELESA Oil drain plugs for high pressures, TSR.3/8 (TSR.)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- MASTERCOOL COUPLER Hi Side Man R134a w/ 1/4"SLx16m (ME82834)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- Ntn Ball Bearings