Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 160mm Bore, 290 OD
Mfr # 7232BG
Zoro # G6406127
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 160 mm
- Outside Dia. 290 mm
- Width 48 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7232BG
- Zoro # G6406127
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 160 mm |
Outside Dia. | 290 mm |
Width | 48 mm |
Outside Diameter | 290 mm |
Overall Width | 48 mm |
Shaft Fillet Radius | 0.118 mm |
Bore Diameter | 160 mm |
Housing Fillet Radius | 1.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7232, Bore Diameter 160 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 290 mm, Overall Width 48 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (BK40)
- TRIM Cutting and Grinding Fluid, 5 gal. (C276/5)
- DIXON Straight Crimped or Hose Clamp, 1 in Hose I.D, 1 in Thread (1041616C)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- MTK Ang. Contact Ball Bearing, 70mm Bore (7214 B)
- Ntn Ball Bearings