Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 15mm Bore, 42mm OD
Mfr # 7302BG
Zoro # G0372355
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 15 mm
- Outside Dia. 42 mm
- Width 13 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 7302BG
- Zoro # G0372355
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Outside Diameter | 42 mm |
Bore Diameter | 15 mm |
Overall Width | 13 mm |
Shaft Fillet Radius | 0.039 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7302, Bore Diameter 15 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 17,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 42 mm, Overall Width 13 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (194175.00)
- TOMPKINS Hydraulic Fitting-Steel03MJ-02MP (2404-03-02)
- COXREELS Spring Canister Assembly, Steel (689-1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4FV)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- Ntn Angular Contact Bearings