Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 150mm Bore, 320 OD
Mfr # 7330BG
Zoro # G6917635
product price: $3,658.99
/ea
Free Shipping & Returns
$3,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 150 mm
- Outside Dia. 320 mm
- Width 65 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7330BG
- Zoro # G6917635
- UPC # 454735945417
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 320 mm |
Width | 65 mm |
Outside Diameter | 320 mm |
Overall Width | 65 mm |
Bore Diameter | 150 mm |
Shaft Fillet Radius | 0.157 mm |
Housing Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7330, Bore Diameter 150 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 320 mm, Overall Width 65 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1X968 Bronze Sleeve Bearing Assortment Kit (1X968)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 5 micron, Outside-In (MF0059514)
- DAYTON 3V335 V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V709)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 100-10 CI 1/4 NPT (CA) CR)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- Ntn Ball Bearings