Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 130mm Bore, 280 OD
Mfr # 7326BG
Zoro # G6833321
product price: $2,108.99
/ea
Free Shipping & Returns
$2,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 130 mm
- Outside Dia. 280 mm
- Width 58 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7326BG
- Zoro # G6833321
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 280 mm |
Width | 58 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 58 mm |
Shaft Fillet Radius | 0.157 mm |
Outside Diameter | 280 mm |
Bore Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7326, Bore Diameter 130 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 280 mm, Overall Width 58 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4469, Pressure Line, 10 micron, Outside-In (MF0575977)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2800-8MGT-20 (TP2800-8MGT-20)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- Ntn Angular Contact Bearings